- Broken Line Indicator Kit
| Thread Type | NPTF |
| Connection Size | 0.125 in |
| Working Pressure [Max] | 69 bar, 1000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955350144 |
| Thread Type | NPTF |
| Connection Size | 0.125 in |
| Working Pressure [Max] | 69 bar, 1000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955350144 |