- 1/8 in Inlet Size
| Inlet Thread Type | NPSF |
| Inlet Size | 1/8 in, 3.175 mm |
| Overall Height [Min] | 2.82 in, 71.628 mm |
| Overall Depth | 1 in, 25.4 mm |
| Outlet Size [Min] | 0.125 in, 3.175 mm |
| Overall Length | 1 in, 25 mm |
| Outlet Thread Type | NPSF |
| Weight | 0.0 LB |
| EAN or UPC | 633955331112 |

