- Threaded Connection
| Thread Type | NPSF, NPTF |
| Type | Elbow |
| Style | Swivel |
| Material | Stainless Steel |
| Finish | Zinc |
| Working Pressure [Max] | 34 bar, 500 psi |
| Angle | 90 degrees |
| Connection Type | Threaded |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 633955331136 |
| Thread Type | NPSF, NPTF |
| Type | Elbow |
| Style | Swivel |
| Material | Stainless Steel |
| Finish | Zinc |
| Working Pressure [Max] | 34 bar, 500 psi |
| Angle | 90 degrees |
| Connection Type | Threaded |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 633955331136 |