- Threaded Connection
| Style | Swivel |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Compatible Material | Oil, Grease |
| Angle | 90 degrees |
| Material | Steel |
| Working Pressure [Max] | 34 bar, 500 psi |
| Type | Elbow |
| Thread Type | NPT |
| Weight | 0.05 LB |
| EAN or UPC | 633955331167 |
| Style | Swivel |
| Inch/Metric | Inch |
| Connection Type | Threaded |
| Compatible Material | Oil, Grease |
| Angle | 90 degrees |
| Material | Steel |
| Working Pressure [Max] | 34 bar, 500 psi |
| Type | Elbow |
| Thread Type | NPT |
| Weight | 0.05 LB |
| EAN or UPC | 633955331167 |