- Threaded Connection
| Thread Type | NPTF |
| Connection Type | Threaded |
| Type | Elbow |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Angle | 90 degrees |
| Style | Swivel |
| Inch/Metric | Inch |
| Weight | 1.01 LB |
| EAN or UPC | 633955350366 |
| Thread Type | NPTF |
| Connection Type | Threaded |
| Type | Elbow |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Angle | 90 degrees |
| Style | Swivel |
| Inch/Metric | Inch |
| Weight | 1.01 LB |
| EAN or UPC | 633955350366 |