- Indicator
| Thread Gender | Female |
| Connection Size | 0.25 in |
| Working Pressure [Max] | 100 bar, 1450 psi |
| Thread Type | NPT |
| Compatible Material | Oil |
| Weight | 0.15 LB |
| EAN or UPC | 633955331365 |
| Thread Gender | Female |
| Connection Size | 0.25 in |
| Working Pressure [Max] | 100 bar, 1450 psi |
| Thread Type | NPT |
| Compatible Material | Oil |
| Weight | 0.15 LB |
| EAN or UPC | 633955331365 |