- Indicator
| Working Pressure [Max] | 203 bar, 2950 psi |
| Thread Gender | Female |
| Thread Type | NPT |
| Connection Size | 0.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955331402 |
| Working Pressure [Max] | 203 bar, 2950 psi |
| Thread Gender | Female |
| Thread Type | NPT |
| Connection Size | 0.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955331402 |