- Indicator
| Connection Size | 0.125 in |
| Thread Type | NPT |
| Thread Gender | Female |
| Working Pressure [Max] | 224 bar, 3250 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955360723 |
| Connection Size | 0.125 in |
| Thread Type | NPT |
| Thread Gender | Female |
| Working Pressure [Max] | 224 bar, 3250 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955360723 |