- 5000 psi Maximum Working Pressure
- 1/8 in Inlet Size
| Inlet Thread Gender | Female |
| Outlet Thread Type | NPS |
| No. of Balls | Single |
| Type | Check Valve |
| Outlet Thread Gender | Female |
| Ball Material | Steel |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Inlet Thread Type | NPT |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Compatible Material | Oil, Grease |
| Body Material | Steel |
| Inlet Size | 1/8 in, 3.175 mm |
| Weight | 0.06 LB |
| EAN or UPC | 633955353886 |

