- 5000 psi Maximum Working Pressure
- 1/8 in Inlet Size
| Type | Check Valve |
| Compatible Material | Oil, Grease |
| Outlet Thread Type | NPSF |
| Inlet Thread Type | NPTF |
| Body Material | Steel |
| Ball Material | Steel |
| Inlet Size | 1/8 in, 3.175 mm |
| No. of Balls | Single |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Cracking Pressure [Max] | 4.14 bar, 60 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955353916 |

