- 10000 psi Maximum Working Pressure
- 1/4 in Inlet Size
| Outlet Thread Type | NPTF |
| Outlet Thread Gender | Male |
| Inlet Thread Gender | Male |
| Compatible Material | Oil, Grease |
| Ball Material | Stainless Steel |
| Body Material | Stainless Steel |
| Inlet Size | 1/4 in, 6.35 mm |
| Cracking Pressure [Max] | 3.1 bar, 45 psi |
| Inlet Thread Type | NPTF |
| Working Pressure [Max] | 689 bar, 10000 psi |
| Type | Check Valve |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| No. of Balls | Double |
| Weight | 0.0 LB |
| EAN or UPC | 633955331440 |

