- Threaded Connection
| Thread Type | NPTF, NPSF |
| Type | Elbow |
| Inch/Metric | Inch |
| Angle | 90 degrees |
| Connection Type | Threaded |
| Style | Swivel |
| Weight | 0.23 LB |
| EAN or UPC | 633955350793 |
| Thread Type | NPTF, NPSF |
| Type | Elbow |
| Inch/Metric | Inch |
| Angle | 90 degrees |
| Connection Type | Threaded |
| Style | Swivel |
| Weight | 0.23 LB |
| EAN or UPC | 633955350793 |