- Relief Indicator
| Compatible Material | Oil |
| Overall Length | 1.77 in, 45 mm |
| Type | Relief Indicator |
| Overall Width | 0.56 in, 14.224 mm |
| Connection Size | 0.125 in |
| Thread Type | NPTF |
| Working Pressure [Max] | 379 bar, 5500 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955331518 |
| Compatible Material | Oil |
| Overall Length | 1.77 in, 45 mm |
| Type | Relief Indicator |
| Overall Width | 0.56 in, 14.224 mm |
| Connection Size | 0.125 in |
| Thread Type | NPTF |
| Working Pressure [Max] | 379 bar, 5500 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955331518 |