- Relief Indicator
| Overall Length | 1.77 in, 45 mm |
| Thread Type | NPTF |
| Overall Width | 0.56 in, 14.224 mm |
| Working Pressure [Max] | 441 bar, 6400 psi |
| Compatible Material | Oil |
| Type | Relief Indicator |
| Connection Size | 0.125 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955331532 |
| Overall Length | 1.77 in, 45 mm |
| Thread Type | NPTF |
| Overall Width | 0.56 in, 14.224 mm |
| Working Pressure [Max] | 441 bar, 6400 psi |
| Compatible Material | Oil |
| Type | Relief Indicator |
| Connection Size | 0.125 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955331532 |