- 1/8 in Inlet Size
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Inlet Thread Type | NPSF |
| Compatible Material | Oil |
| Overall Width | 1 in, 25.4 mm |
| Overall Height [Min] | 1.5 in, 38.1 mm |
| Material | Steel |
| Seal Material | Viton |
| Outlet Thread Type | NPSF |
| Inlet Size | 1/8 in, 3.175 mm |
| Adjustable | Adjustable |
| Overall Length | 3.834 in, 97 mm |
| Type | Balancing Valve |
| Working Pressure [Max] | 448 bar, 6500 psi |
| Weight | 0.45 LB |
| EAN or UPC | 633955350878 |

