- Reset Indicator
| Type | Reset Indicator |
| Connection Size | 0.125 in |
| Working Pressure [Max] | 34 bar, 500 psi |
| Thread Type | NPTF |
| Compatible Material | Oil, Grease |
| Weight | 0.1 LB |
| EAN or UPC | 633955354043 |
| Type | Reset Indicator |
| Connection Size | 0.125 in |
| Working Pressure [Max] | 34 bar, 500 psi |
| Thread Type | NPTF |
| Compatible Material | Oil, Grease |
| Weight | 0.1 LB |
| EAN or UPC | 633955354043 |