- Reset Indicator
| Working Pressure [Max] | 69 bar, 1000 psi |
| Type | Reset Indicator |
| Compatible Material | Oil, Grease |
| Connection Size | 0.125 in |
| Thread Type | NPTF |
| Weight | 0.5 LB |
| EAN or UPC | 633955354104 |
| Working Pressure [Max] | 69 bar, 1000 psi |
| Type | Reset Indicator |
| Compatible Material | Oil, Grease |
| Connection Size | 0.125 in |
| Thread Type | NPTF |
| Weight | 0.5 LB |
| EAN or UPC | 633955354104 |