- Reset Indicator
| Compatible Material | Oil, Grease |
| Working Pressure [Max] | 51 bar, 750 psi |
| Connection Size | 0.25 in |
| Type | Reset Indicator |
| Thread Type | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 633955331655 |
| Compatible Material | Oil, Grease |
| Working Pressure [Max] | 51 bar, 750 psi |
| Connection Size | 0.25 in |
| Type | Reset Indicator |
| Thread Type | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 633955331655 |