- Reset Indicator
| Thread Type | NPSF |
| Type | Reset Indicator |
| Compatible Material | Oil, Grease |
| Working Pressure [Max] | 103 bar, 1500 psi |
| Connection Size | 0.125 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955331754 |
| Thread Type | NPSF |
| Type | Reset Indicator |
| Compatible Material | Oil, Grease |
| Working Pressure [Max] | 103 bar, 1500 psi |
| Connection Size | 0.125 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955331754 |