- Control Valve
| Compatible Material | Oil, Grease |
| Type | Control Valve |
| Overall Width | 1 in, 25.4 mm |
| NLGI Grade | #2 |
| Weight | 0.1 LB |
| EAN or UPC | 633955350977 |
| Compatible Material | Oil, Grease |
| Type | Control Valve |
| Overall Width | 1 in, 25.4 mm |
| NLGI Grade | #2 |
| Weight | 0.1 LB |
| EAN or UPC | 633955350977 |