- Piston Pump
| NLGI Grade | #2 |
| Compatible Material | Oil, Grease |
| Air Inlet Pressure [Max] | 10.34 bar, 150 psi |
| Overall Depth | 3.188 in, 81 mm |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Type | Pneumatic Piston Pump |
| Cycle Rate [Max] | 30 CPM |
| Overall Height [Min] | 3.188 in, 81 mm |
| Series | AL-50 |
| Overall Width | 12.812 in, 325 mm |
| Power Type | Pneumatic |
| Fluid Output Pressure [Max] | 241 bar, 3500 psi |
| Compatible Metering Device | Series Progressive |
| Weight | 7.0 LB |
| EAN or UPC | 633955351134 |

