- Oil Reservoir
| Reservoir Shape | Rectangle |
| Material | Metal |
| Compatible Material | Oil |
| Type | Oil Reservoir |
| Weight | 0.0 LB |
| EAN or UPC | 633955351172 |
| Reservoir Shape | Rectangle |
| Material | Metal |
| Compatible Material | Oil |
| Type | Oil Reservoir |
| Weight | 0.0 LB |
| EAN or UPC | 633955351172 |