- Oil Reservoir
| Reservoir Shape | Rectangle |
| Type | Oil Reservoir |
| Compatible Material | Oil |
| Material | Metal |
| Weight | 33.0 LB |
| EAN or UPC | 633955351189 |
| Reservoir Shape | Rectangle |
| Type | Oil Reservoir |
| Compatible Material | Oil |
| Material | Metal |
| Weight | 33.0 LB |
| EAN or UPC | 633955351189 |