- PH Pump
| Reservoir Shape | Cylindrical |
| Power Type | Manual |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Compatible Material | Oil, Grease |
| Type | Hand Pump |
| Weight | 0.0 LB |
| EAN or UPC | 633955340046 |
| Reservoir Shape | Cylindrical |
| Power Type | Manual |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Compatible Material | Oil, Grease |
| Type | Hand Pump |
| Weight | 0.0 LB |
| EAN or UPC | 633955340046 |