- 1/4 in Inlet Size
| Inlet Size | 1/4 in, 6.35 mm |
| Type | Inlet Block |
| Series | MHH |
| Inlet Thread Type | NPSF |
| Weight | 0.0 LB |
| EAN or UPC | 633955332362 |
| Inlet Size | 1/4 in, 6.35 mm |
| Type | Inlet Block |
| Series | MHH |
| Inlet Thread Type | NPSF |
| Weight | 0.0 LB |
| EAN or UPC | 633955332362 |