- 7/16 in Inlet Size
| Type | Inlet Block |
| Inlet Size | 7/16 in, 11.113 mm |
| Inlet Thread Type | SAE |
| Series | MHH |
| Weight | 1.0 LB |
| EAN or UPC | 633955332379 |
| Type | Inlet Block |
| Inlet Size | 7/16 in, 11.113 mm |
| Inlet Thread Type | SAE |
| Series | MHH |
| Weight | 1.0 LB |
| EAN or UPC | 633955332379 |