- 1/8 in Inlet Size
| Outlet Thread Type | NPSF |
| Type | Base Block |
| Inlet Size | 1/8 in, 3.175 mm |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Inlet Thread Type | NPSF |
| Series | MSP |
| Weight | 5.0 LB |
| EAN or UPC | 633955351493 |
| Outlet Thread Type | NPSF |
| Type | Base Block |
| Inlet Size | 1/8 in, 3.175 mm |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Inlet Thread Type | NPSF |
| Series | MSP |
| Weight | 5.0 LB |
| EAN or UPC | 633955351493 |