- 1/4 in Inlet Size
| Inlet Size | 1/4 in, 6.35 mm |
| Series | MXP |
| Inlet Thread Type | NPSF |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Type | Base Block |
| Outlet Thread Type | NPSF |
| Weight | 2.9 LB |
| EAN or UPC | 633955333239 |
| Inlet Size | 1/4 in, 6.35 mm |
| Series | MXP |
| Inlet Thread Type | NPSF |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Type | Base Block |
| Outlet Thread Type | NPSF |
| Weight | 2.9 LB |
| EAN or UPC | 633955333239 |