- 1/4 in Inlet Size
| Type | Base Block |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Inlet Size | 1/4 in, 6.35 mm |
| Inlet Thread Type | BSPP |
| Series | MXP |
| Outlet Thread Type | BSPP |
| Weight | 0.0 LB |
| EAN or UPC | 633955333253 |
| Type | Base Block |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Inlet Size | 1/4 in, 6.35 mm |
| Inlet Thread Type | BSPP |
| Series | MXP |
| Outlet Thread Type | BSPP |
| Weight | 0.0 LB |
| EAN or UPC | 633955333253 |