- LubriSystem Pump
| Compatible Material | Oil, Grease |
| NLGI Grade | #1 |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955351929 |
| Compatible Material | Oil, Grease |
| NLGI Grade | #1 |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955351929 |