- Nylon Material
| Material | Nylon |
| Type | Fluid Tube |
| Color | Orange |
| Inch/Metric | Inch |
| I.D. | 0.1 in, 3 mm |
| Working Pressure [Max] | 56 bar, 800 psi |
| Overall Length | 15 ft, 5 m |
| Compatible Material | Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955335929 |
| Material | Nylon |
| Type | Fluid Tube |
| Color | Orange |
| Inch/Metric | Inch |
| I.D. | 0.1 in, 3 mm |
| Working Pressure [Max] | 56 bar, 800 psi |
| Overall Length | 15 ft, 5 m |
| Compatible Material | Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955335929 |