- 1/4 in Air Inlet Size
| NLGI Grade | #0 |
| Power Type | Electric |
| Material | Cast Aluminum |
| Air Inlet Thread Type | NPT |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Type | Pneumatic Piston Pump |
| Voltage [Min] | 9 VDC |
| Compatible Material | Grease |
| IP Rating | IP69K |
| Run Time [Max] | 99 min |
| cST Grade [Min] | 40 cST |
| Weight | 0.0 LB |
| EAN or UPC | 633955353121 |

