- Rupture Disk
| No. of Pieces | 25 |
| Working Pressure [Max] | 503 bar, 7300 psi |
| Color | Blue |
| Type | Rupture Disk |
| Weight | 0.0 LB |
| EAN or UPC | 633955334991 |
| No. of Pieces | 25 |
| Working Pressure [Max] | 503 bar, 7300 psi |
| Color | Blue |
| Type | Rupture Disk |
| Weight | 0.0 LB |
| EAN or UPC | 633955334991 |