- Rupture Disk
| No. of Pieces | 25 |
| Color | Purple |
| Type | Rupture Disk |
| Working Pressure [Max] | 224 bar, 3250 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955353824 |
| No. of Pieces | 25 |
| Color | Purple |
| Type | Rupture Disk |
| Working Pressure [Max] | 224 bar, 3250 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955353824 |