- Rupture Disk
| Type | Rupture Disk |
| Working Pressure [Max] | 345 bar, 5000 psi |
| No. of Pieces | 25 |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 633955353848 |
| Type | Rupture Disk |
| Working Pressure [Max] | 345 bar, 5000 psi |
| No. of Pieces | 25 |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 633955353848 |