- Rupture Disk
| Working Pressure [Max] | 141 bar, 2050 psi |
| No. of Pieces | 6 |
| Type | Rupture Disk |
| Color | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 633955335042 |
| Working Pressure [Max] | 141 bar, 2050 psi |
| No. of Pieces | 6 |
| Type | Rupture Disk |
| Color | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 633955335042 |