- Air Power Source
- 1050 Series
- 1 in Fluid Inlet Size
description
- The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
features
- Longer Diaphragm Life - Up to 5x longer diaphragm life for less maintenance and downtime
- Modular Air Valve - Stall-free, low pulsation operation provides smooth and rapid changeover
- One-Piece Center Section - Eliminates air leaks for more efficient operation
- Four Bolt Joint Design - Bolted design provides even sealing pressure for leak-free operation
- Multiple Ports - Increased number of ports for installation flexibility
- Optional Features - DataTrak™ (Runaway protection and tracks material usage), Pulse Output (Cycle count capability)
- Spring loaded, externally serviceable pilot valves for faster change over and reduced pulsation
- 30% more efficient than the market leader
- 20% increase in fluid flow compared to the Husky 1040
| Ball Material | Acetal |
| Series | 1050 |
| Overall Height [Min] | 15.9 in |
| Diaphragm Material | TPE (Hytrel) |
| Fluid Outlet Thread Gender | Female |
| Fluid Section Material | Aluminum |
| Flow [Max] | 50 gal/min |
| Air Exhaust Port Thread Gender | Female |
| Compatible Material | Oil, Water, Antifreeze |
| Wetted Material | Aluminum, TPC-ET, Acetal, PTFE, Buna-N |
| Fluid Inlet | 1 in |
| Air Exhaust Port Size | 3/4 in |
| Air Exhaust Port Thread Type | NPT |
| Power Source | Air |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Fluid Outlet Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Thread Gender | Female |
| Ball/Check Material | Acetal |
| Maximum Pumpable Solids Size | 1/8 in |
| Manifold O-Ring Material | None |
| Connection Type | Threaded |
| Cycle Rate [Max] | 280 CPM |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Air Inlet Type | NPT |
| Fluid Inlet Thread Gender | Female |
| Type | Pneumatic Diaphragm Pump |
| Material | Aluminum |
| Air Consumption [Max] | 25 SCFM |
| Seat Material | Buna-N |
| Center Section Material | Aluminum |
| Flow Rate [Max] | 50 gpm, 189 lpm |
| Pump Ratio | 1:1 |
| Fluid Outlet | 1 in |
| Air Inlet | 1/2 in |
| Fluid Inlet Thread Type | NPT |
| Solid Size [Max] | 0.125 in, 3.175 mm |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Weight | 26.0 LB |
| EAN or UPC | 755652329480 |

