- 1050 Series
- 1/2 in NPT Air Inlet
- 3/4 in NPT Air Exhaust Port
- 50 gpm Max. Flow
- PTFE Ball Material
description
- The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
applications
- Drum fluid transfer
- Chemical evacuation
- Ceramic glaze supply
- Repackaging of fluids from original container to smaller receptacles
- Industrial wastewater transfer
features
- Up to 5x longer diaphragm life for less maintenance and downtime
- Stall-free, low pulsation operation provides smooth and rapid changeover
- Eliminates air leaks for more efficient operation
- Bolted design provides even sealing pressure for leak-free operation
- Increased number of ports for installation flexibility
- DataTrak™ - Runaway protection and tracks material usage
- Pulse Output - Cycle count capability
| Solid Size [Max] | 0.125 in, 3.175 mm |
| Displacement (gal/cycle) | 0.17 |
| Fluid Outlet | 1 in Raised Face ANSI/DIN Flange |
| Air Exhaust Port Size | 3/4 in |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Air Inlet Type | NPT |
| Seat Material | Polypropylene |
| Connection Type | End Flange ANSI/DIN |
| Operating Temperature [Max] | 150 °F |
| Manifold Material | Polypropylene |
| Inlet Pressure [Max] | 125 psi |
| Maximum Pumpable Solids Size | 1/8 in |
| Manifold Configuration | End Port |
| Air Exhaust Port Thread Type | NPT |
| Ball Material | PTFE |
| Flow [Max] | 50.00 gal/min |
| Air Inlet | 1/2 |
| Power Source | Air |
| Air Exhaust (NPT) | 3/4 |
| Series | 1050 |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Type | Pneumatic Diaphragm Pump |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Center Section Material | Polypropylene |
| Air Exhaust Port Thread Gender | Female |
| Pump Type | 1 in Nonmetallic |
| Material | Polypropylene |
| Fluid Inlet | 1 in Raised Face ANSI/DIN Flange |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer |
| Flow Rate [Max] | 50 gpm, 189 lpm |
| Diaphragm Material | PTFE/EPDM 2-Piece |
| Ball/Check Material | PTFE |
| Length | 16 in |
| Manifold O-Ring Material | PTFE |
| Overall Height [Min] | 17.8 in |
| Air Consumption [Max] | 67 SCFM |
| Wetted Material | Polypropylene |
| Height | 17.800 in |
| Fluid Section Material | Polypropylene |
| Air Inlet Thread Gender | Female |
| Cycle Rate [Max] | 280 CPM |
| Weight | 21.5 LB |
| EAN or UPC | 633955532601 |

