Skip to content Skip to navigation menu
Graco650253

650253

1050e Series Electric Power Polypropylene 1 in Fluid Inlet Diaphragm Pump
Item #113580938
  • Electric Power Source
  • 1050e Series
  • 1 in Fluid Inlet Size
Graco650253
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Electric Power Source
  • 1050e Series
  • 1 in Fluid Inlet Size

description

  • Our Husky e-Series pumps are ideal for applications that require low pulsation and a smooth flow. The patented air charged drive allows for the elimination or reduction of pulsation WITHOUT expensive pulsation dampeners or surge tanks.

features

  • Durable Pump TechnologyHandles slurries and abrasives all without damage to the pump
  • Gentle on shear sensitive material
  • Diaphragm PumpRuns dry
  • No rotating or moving fluid seals
  • Self-priming
  • Electric DriveReduce energy consumption and operating costs
  • Increase pump control
  • Accurately meter fluid
  • Fluid SectionCreate the pump you need with multiple material offerings for manifolds, seats, balls, and diaphragms
  • Patent Pending Air Charged DriveIncrease diaphragm life without compromising your fluid
  • Ability to reduce pulsation on fluid outlet
  • Stalls under pressure without additional switches and controls
  • Energy efficient electric drive reduces energy consumption up to 5x compared to traditional air operated diaphragm pumpsSeal-less diaphragm pump design eliminates leaking and failures due to run-dry pump conditions
Ball Material PTFE
Cycle Rate [Max] 280 CPM
Flow [Max] 42 gal/min
Motor Type AC
Fluid Inlet Size 1 in, 25.4 mm
Air Inlet Type NPT
Flow Rate [Max] 42 gpm, 159 lpm
Material Polypropylene
Seat Material Polypropylene
Fluid Outlet 1 in
Power Rating 2 hp
Power Source Electric
Operating Temperature [Min] 32 °F
Voltage 230 VAC
Center Section Material Stainless Steel
Solid Size [Max] 0.125 in, 3.175 mm
Compatible Material Antifreeze, Detergent, Gel-Coat, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Motor Oil, Grease & Oil, Used Oil, Hydraulic Fluid, Transmission Fluid, Cutting Oil, Oil, Water - Wastewater Treatment, Water - Wastewater Transfer, Water, Waterborne, Solventborne, High Solids, Plural Components, CARC, Metallics, Topcoats, Stains, Varnish, Lacquer, Ceramics, Enamel, Epoxies, Ink
Connection Type End Flange ANSI/DIN
Storage Temperature [Max] 104 ⁰F
Maximum Pumpable Solids Size 1/8 in
Fluid Section Material Polypropylene
Amps [Max] 5.7
Manifold O-Ring Material PTFE
Storage Temperature [Min] 32 °F
Type Electric Diaphragm Pump
Operating Temperature [Max] 104 °F
Fluid Outlet Size 1 in, 25.4 mm
Air Inlet Thread Gender Female
Fluid Pressure [Max] 4.8 bar, 70 psi
Manifold Configuration End Port
Diaphragm Material PTFE/Santoprene 2-Piece
Ball/Check Material PTFE
Fluid Inlet 1 in
Air Inlet 3/8 in
Current [Max] 5.7 A
Series 1050e
Motor Speed [Max] 1800 rpm
Weight 0.0 LB
EAN or UPC 755652312062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison