Our Husky e-Series pumps are ideal for applications that require low pulsation and a smooth flow. The patented air charged drive allows for the elimination or reduction of pulsation WITHOUT expensive pulsation dampeners or surge tanks.
features
Durable Pump TechnologyHandles slurries and abrasives all without damage to the pump
Gentle on shear sensitive material
Diaphragm PumpRuns dry
No rotating or moving fluid seals
Self-priming
Electric DriveReduce energy consumption and operating costs
Increase pump control
Accurately meter fluid
Fluid SectionCreate the pump you need with multiple material offerings for manifolds, seats, balls, and diaphragms
Patent Pending Air Charged DriveIncrease diaphragm life without compromising your fluid
Ability to reduce pulsation on fluid outlet
Stalls under pressure without additional switches and controls
Energy efficient electric drive reduces energy consumption up to 5x compared to traditional air operated diaphragm pumpsSeal-less diaphragm pump design eliminates leaking and failures due to run-dry pump conditions
Solid Size [Max]
0.125 in, 3.175 mm
Flow [Max]
42 gal/min
Seat Material
Stainless Steel
Ball/Check Material
PTFE
Fluid Inlet
1 in
Center Section Material
Aluminum
Air Inlet
3/8 in
Fluid Outlet
1 in
Fluid Outlet Size
1 in, 25.4 mm
Fluid Outlet Type
NPT
Maximum Pumpable Solids Size
1/8 in
Power Source
Electric
Material
Stainless Steel
Motor Type
None
Manifold Configuration
End Port
Diaphragm Material
PTFE/Santoprene 2-Piece
Air Inlet Type
NPT
Fluid Pressure [Max]
4.8 bar, 70 psi
Operating Temperature [Max]
104 °F
Cycle Rate [Max]
280 CPM
Manifold O-Ring Material
PTFE
Air Inlet Thread Gender
Female
Operating Temperature [Min]
32 °F
Storage Temperature [Max]
104 ⁰F
Ball Material
PTFE
Flow Rate [Max]
42 gpm, 159 lpm
Fluid Inlet Thread Type
NPT
Fluid Outlet Thread Type
NPT
Fluid Inlet Size
1 in, 25.4 mm
Connection Type
Threaded
Series
1050e
Fluid Section Material
Stainless Steel
Compatible Material
Antifreeze, Detergent, Gel-Coat, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Motor Oil, Grease & Oil, Used Oil, Hydraulic Fluid, Transmission Fluid, Cutting Oil, Oil, Water - Wastewater Treatment, Water - Wastewater Transfer, Water, Waterborne, Solventborne, High Solids, Plural Components, CARC, Metallics, Topcoats, Stains, Varnish, Lacquer, Ceramics, Enamel, Epoxies, Ink
Fluid Outlet Thread Gender
Female
Type
Electric Diaphragm Pump
Fluid Inlet Thread Gender
Female
Storage Temperature [Min]
32 °F
Weight
0.0 LB
EAN or UPC
755652308744
We're here for you
with Service Centers across the country - We have your back