Graco
657562
2150e Series Electric Power Stainless Steel 2 in Fluid Inlet Diaphragm Pump
Item #115377091
- Electric Power Source
- 2150e Series
- 2 in Fluid Inlet Size
| Voltage | 230/460VAC |
| Manifold O-Ring Material | PTFE |
| Manifold Configuration | End Port |
| Air Inlet Thread Gender | Female |
| Current [Max] | 13 A/6.5 A |
| Type | Electric Diaphragm Pump |
| Seat Material | Stainless Steel |
| Fluid Outlet Thread Gender | Female |
| Overall Height [Min] | 26.3 in |
| Center Section Material | Stainless Steel |
| Fluid Inlet Size | 2 in, 50 mm |
| Fluid Outlet Thread Type | NPT |
| Cycle Rate [Max] | 160 CPM |
| Power Source | Electric |
| Fluid Inlet Thread Type | NPT |
| Connection Type | NPT |
| Power Rating | 5 hp |
| Operating Temperature [Max] | 220 °F |
| Operating Temperature [Min] | 40 °F |
| Motor Speed [Max] | 1800 rpm |
| Motor Type | AC |
| Fluid Inlet Thread Gender | Female |
| Material | Stainless Steel |
| Series | 2150e |
| Fluid Outlet Type | NPT |
| Solid Size [Max] | 0.25 in, 6.35 mm |
| Flow Rate [Max] | 100 gpm |
| Fluid Section Material | Stainless Steel |
| Ball Material | PTFE |
| Fluid Outlet Size | 2 in, 50 mm |
| Diaphragm Material | PTFE/Polychl 2-Piece |
| Weight | 0.0 LB |
| EAN or UPC | 755652663317 |
