Graco
659401
3300e Series Electric Power Polypropylene 3 in Fluid Inlet Diaphragm Pump
Item #119806778
- Electric Power Source
- 3300e Series
- 3 in Fluid Inlet Size
| Fluid Outlet Size | 3 in, 76.2 mm |
| Power Rating | 7.5 hp |
| Working Pressure [Max] | 80 psi |
| Material | Polypropylene |
| Center Section Material | Aluminum |
| Seat Material | Polypropylene |
| Overall Height [Min] | 23.6 in |
| Voltage | 230/460VAC |
| Series | 3300e |
| Manifold Configuration | Center Port |
| Operating Temperature [Min] | 40 °F |
| Connection Type | Flange |
| Fluid Pressure [Max] | 5.52 bar, 80 psi |
| Motor Speed [Max] | 1800 rpm |
| Operating Temperature [Max] | 220 °F |
| Solid Size [Max] | 0.5 in, 12.7 mm |
| Current [Max] | 19.5 A/9.75 A |
| Motor Type | AC |
| Type | Electric Diaphragm Pump |
| Fluid Section Material | Aluminum |
| Manifold O-Ring Material | PTFE |
| Air Inlet Thread Gender | Female |
| Fluid Inlet Size | 3 in, 76.2 mm |
| Diaphragm Material | PTFE/Polychl 2-Piece |
| Ball Material | PTFE |
| Flow Rate [Max] | 1.2 GPD, 220 gpm, 833 lpm |
| Cycle Rate [Max] | 185 CPM |
| Power Source | Electric |
| Weight | 566.0 LB |
| EAN or UPC | 755652994664 |
