- 0.375 in Fluid Outlet Size
| Compatible Material | Oil & Grease |
| Fluid Outlet Size | 0.375 in, 9.525 mm |
| VOLTAGE [Max] | 32 VDC |
| Type | Electric Piston Pump |
| Working Pressure [Max] | 344 bar, 5000 psi |
| Reservoir Size [Max] | 120 lb |
| Overall Width | 11 in, 279 mm |
| Fluid Outlet Thread Type | NPT |
| Voltage [Min] | 18 VDC |
| Power Connection Type | M23 |
| IP Rating | IP69K |
| Power Type | Electric |
| Reservoir Size [Min] | 90 lb |
| Fluid Outlet Type | NPT |
| Overall Height [Min] | 36.5 in, 927 mm |
| Compatible Metering Device | Single Line Parallel |
| Voltage | 24 VDC |
| Weight | 0.0 LB |
| EAN or UPC | 633955313828 |

