- 1/4 in Air Inlet Size
- 0.375 in Fluid Outlet Size
| Power Type | Pneumatic |
| Air Inlet Thread Type | NPT |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Fluid Outlet Size | 0.375 in, 9.525 mm |
| Overall Width | 11 in, 279 mm |
| Overall Height [Min] | 44.3 in, 1125 mm |
| Compatible Material | Oil & Grease |
| cST Grade [Min] | 40 cST |
| Type | Electric Piston Pump |
| Fluid Outlet Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Compatible Metering Device | Single Line Parallel |
| Power Connection Type | M23 |
| Working Pressure [Max] | 345 bar, 3500 psi |
| Reservoir Size [Min] | 400 lb |
| IP Rating | IP69K |
| Voltage | 24 VDC |
| Weight | 0.0 LB |
| EAN or UPC | 633955268432 |

