- 0.375 in Fluid Outlet Size
| Fill Inlet Pressure [Max] | 344.7 bar, 5000 psi |
| Fluid Outlet Type | NPT |
| Overall Height [Min] | 38 in, 965 mm |
| Overall Depth | 16.13 in, 410 mm |
| IP Rating | IP69K |
| Voltage | 24 VDC |
| cST Grade [Min] | 40 cST |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Reservoir Size [Min] | 90 lb |
| Compatible Metering Device | Single Line Parallel |
| Type | Electric Piston Pump |
| Compatible Material | Grease |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Overall Width | 14.5 in, 368 mm |
| Power Connection Type | M23 |
| Power Type | Pneumatic |
| Fluid Outlet Size | 0.375 in, 9.525 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652364108 |

