- 0.25 in Connection Size
- Quick Disconnect
| Material | Stainless Steel |
| Connection Type | Quick Disconnect |
| Connection Size | 0.25 in |
| Color | Yellow |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Type | Pressure Washer Sprayer Tip |
| Orifice Dia. | 0.043 in |
| Tip Angle | 15 degrees |
| Series | Washer Spray Tip |
| Weight | 0.04 LB |
| EAN or UPC | 633955637061 |

