- 0.25 in Connection Size
- Quick Disconnect
| Orifice Dia. | 0.043 in |
| Connection Type | Quick Disconnect |
| Type | Pressure Washer Sprayer Tip |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Tip Angle | 25 degrees |
| Connection Size | 0.25 in |
| Color | Green |
| Material | Stainless Steel |
| Series | Washer Spray Tip |
| Weight | 0.04 LB |
| EAN or UPC | 633955637078 |

