- 0.25 in Connection Size
- Quick Disconnect
| Color | Black |
| Connection Size | 0.25 in |
| Series | Washer Spray Tip |
| Material | Brass |
| Orifice Dia. | 0.15 in |
| Type | Pressure Washer Sprayer Tip |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Connection Type | Quick Disconnect |
| Weight | 0.04 LB |
| EAN or UPC | 633955637610 |

