- 3/8 in Inlet Size
- 1/4 in Gauge Port Size
- Back Pressure Regulator
| Flow Rate [Max] | 15 gpm, 56.8 lpm |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Inlet Thread Type | NPT |
| Type | Back Pressure Regulator |
| Viscosity [Max] | 1000 cP |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Compatible Material | Catalyst, Waterborne |
| Inlet Size | 3/8 in, 9.525 mm |
| Working Pressure [Max] | 21 bar, 300 psi |
| Regulated Pressure [Min] | 0.35 bar, 5 psi |
| Regulated Pressure [Max] | 14 bar, 200 psi |
| Outlet Thread Type | NPT |
| Weight | 11.0 LB |
| EAN or UPC | 633955098701 |

