- 3/4 in Inlet Size
- 3/4 in Gauge Port Size
- Fluid Regulator
| Inlet Size | 3/4 in, 19.05 mm |
| Type | Fluid Regulator |
| Viscosity [Max] | 80000 cP |
| Regulated Pressure [Min] | 70 bar, 1000 psi |
| Actuation Type | Spring |
| Working Pressure [Max] | 344 bar, 5000 psi |
| Flow Control Type | Regulation |
| Outlet Thread Type | NPT |
| Gauge Port Size | 3/4 in, 19.05 mm |
| Regulated Pressure [Max] | 310 bar, 4500 psi |
| Outlet Size [Min] | 3/4 in, 19.05 mm |
| Inlet Thread Type | NPT |
| Weight | 14.0 LB |
| EAN or UPC | 633955217409 |

